3/4" Flanged Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G0896332| Mfr #: SV50114M006

$167.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 400 Degrees F
Item: Ball Valve
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896332 Mfr #: SV50114M006
Temp. Range: 0 Degrees to 400 Degrees FItem: Ball Valve
Ball Material: 316 stainless steelStem Type: Self-Adjusting
Compliance: NACE MR-01-75Handle Type: Locking Lever
Body Seal Material: PTFEPipe Size: 3/4"
Seat Material: TFM(TM)Body Style: Inline
Max. Pressure: 285 psi CWPConnection Type: Flanged x Flanged
Handle Material: 300 Stainless Steel with PVC GripValve Basic Body Material: Carbon Steel
Stem Material: 316 Stainless SteelValve Structure: 2-Piece
Ball Valve Product Group: ManualMax. Steam Pressure: 125 psi WSP
Body Material: Carbon SteelStandards: ASME B16.34
Port: FullFeatures: 150# Flanged
Country of Origin (subject to change): Taiwan

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews