FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

1-1/2" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G0782695| Mfr #: SV39034TE014

$111.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782695 Mfr #: SV39034TE014
Ball Valve Product Group: ManualTemp. Range: 0 Degrees to 400 Degrees F
Stem Material: 316 Stainless SteelBall Material: 316 stainless steel
Body Style: InlineHandle Type: Locking Lever
Stem Type: Self-AdjustingHandle Material: 300 Stainless Steel with PVC Grip
Port: FullSeat Material: RPTFE
Body Seal Material: PTFEValve Structure: 3-Piece
Item: Ball ValveStandards: ASTM A216 WCB
Pipe Size: 1-1/2"Valve Basic Body Material: Carbon Steel
Connection Type: FNPT x FNPTMax. Pressure: 1000 psi CWP
Body Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

This ball valve from Value Brand is the ideal shut-off valve when you need control. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. It has a self-adjusting stem made of 316 Stainless Steel. It fits a pipe size of 1-1/2". It includes a full port. The seat is made of RPTFE material. The temperature range is from 0 degrees to 400 degrees F. The body is made of carbon steel material. The handle is made of 300 stainless steel with pvc grip material. The ball is made of 316 Stainless Steel. The ball valve has a maximum pressure of 1000 psi CWP. The handle type is: locking lever. Standards include: ASTM A216 WCB.

Product Reviews