15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Carbon Steel Ball Valve Inline 1-1/2"

VALUE BRAND| Zoro #: G0352527| Mfr #: SV50C74014

$369.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352527 Mfr #: SV50C74014
Body Material: Carbon SteelBall Valve Product Group: Manual
Valve Basic Body Material: Carbon SteelPort: Full
Valve Structure: 2-PieceStem Material: 316 Stainless Steel
Item: Ball ValveBody Seal Material: PTFE
Body Style: InlineBall Material: 316 Stainless Steel
Handle Type: Locking LeverSeat Material: Delrin(R)
Pipe Size: 1-1/2"Temp. Range: 0 Degrees to 200 Degrees F
Features: Actuator Mounting PadConnection Type: FNPT x FNPT
Compliance: NACE MR-01-75 2002Max. Pressure: 3000 psi CWP
Handle Material: Zinc Plated Steel with PVC GripStandards: ASTM A216 WCB
Stem Type: Blowout ProofCountry of Origin (subject to change): Taiwan

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 3000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Zinc Plated Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.