1-1/2" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1072757| Mfr #: SV50F74014

$466.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072757 Mfr #: SV50F74014
Valve Structure: 2-PieceBall Material: 316 stainless steel
Body Seal Material: PTFEPort: Full
Stem Material: 316 Stainless SteelValve Basic Body Material: Carbon Steel
Item: Ball ValveHandle Type: Locking Lever
Body Material: Carbon SteelBall Valve Product Group: Manual
Body Style: InlineHandle Material: 300 Stainless Steel with PVC Grip
Standards: ASTM A216 WCBStem Type: Blowout Proof
Seat Material: Delrin(R)Pipe Size: 1-1/2"
Temp. Range: 0 Degrees to 200 Degrees FFeatures: Actuator Mounting Pad
Connection Type: FNPT x FNPTCompliance: NACE MR-01-75 2002
Max. Pressure: 6000 psi CWPCountry of Origin (subject to change): Taiwan

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 6000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Save 15%. Sign up for Z-mail.