Carbon Steel Ball Valve Inline 1-1/2"

VALUE BRAND| Zoro #: G1085156| Mfr #: SV9946MTTE*014

$303.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085156 Mfr #: SV9946MTTE*014
Stem Type: Self-AdjustingStandards: ASTM A216 WCB
Valve Basic Body Material: Carbon SteelBody Material: Carbon Steel
Ball Valve Product Group: ManualValve Structure: 3-Piece
Handle Material: 300 Stainless Steel with PVC GripStem Material: 316 Stainless Steel
Item: Ball ValveBody Seal Material: PTFE
Body Style: InlineBall Material: 316 Stainless Steel
Handle Type: Locking LeverTemp. Range: 0 Degrees to 400 Degrees F
Max. Steam Pressure: 125 psi WSPFeatures: Actuator Mounting Pad
Connection Type: FNPT x FNPTMax. Pressure: 1480 psi CWP
Port: FullSeat Material: TFM(TM)
Pipe Size: 1-1/2"Country of Origin (subject to change): Taiwan

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.