Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # SV9946MTTE*012
Zoro # G2267447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 1/4 in
- Body Material Carbon Steel
- Body Style Inline
- Max. Pressure 1480 psi CWP
- Port Full