BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/4" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G0713693| Mfr #: SVSV8446MTTE*012

$207.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: 300 Stainless Steel with PVC Grip
Temp. Range: 0 Degrees to 400 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713693 Mfr #: SVSV8446MTTE*012
Handle Material: 300 Stainless Steel with PVC GripTemp. Range: 0 Degrees to 400 Degrees F
Item: Ball ValveValve Basic Body Material: Carbon Steel
Ball Material: 316 stainless steelStem Material: 316 Stainless Steel
Stem Type: Self-AdjustingHandle Type: Locking Lever
Valve Structure: 3-PieceBody Seal Material: PTFE
Pipe Size: 1-1/4"Features: Actuator Mounting Pad
Max. Steam Pressure: 125 psi WSPSeat Material: TFM(TM)
Body Material: Carbon SteelStandards: ASTM A216 WCB
Port: StandardBody Style: Inline
Connection Type: FNPT x FNPTBall Valve Product Group: Manual
Max. Pressure: 1480 psi CWPCountry of Origin (subject to change): Taiwan

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews