KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1973063| Mfr #: SV9946MTTE*010

$149.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking Lever
Features: Actuator Mounting Pad
Stem Type: Self-Adjusting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973063 Mfr #: SV9946MTTE*010
Handle Type: Locking LeverFeatures: Actuator Mounting Pad
Stem Type: Self-AdjustingMax. Pressure: 1480 psi CWP
Body Style: InlineTemp. Range: 0 Degrees to 400 Degrees F
Handle Material: 300 Stainless Steel with PVC GripStandards: ASTM A216 WCB
Valve Basic Body Material: Carbon SteelBall Valve Product Group: Manual
Connection Type: FNPT x FNPTValve Structure: 3-Piece
Stem Material: 316 Stainless SteelPipe Size: 1"
Body Material: Carbon SteelMax. Steam Pressure: 125 psi WSP
Port: FullBall Material: 316 stainless steel
Body Seal Material: PTFESeat Material: TFM(TM)
Item: Ball ValveCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews