Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # SV8446MTTE004*
Zoro # G1514773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2 in
- Body Material Carbon Steel
- Body Style Inline
- Seat Material TFM(TM)
- Ball Material 316 stainless steel