KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1719934| Mfr #: SV50C74002

$85.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking Lever
Features: Actuator Mounting Pad
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719934 Mfr #: SV50C74002
Handle Type: Locking LeverFeatures: Actuator Mounting Pad
Stem Type: Blowout ProofMax. Pressure: 3000 psi CWP
Body Style: InlineTemp. Range: 0 Degrees to 200 Degrees F
Handle Material: Zinc Plated Steel with PVC GripStandards: ASTM A216 WCB
Valve Basic Body Material: Carbon SteelBall Valve Product Group: Manual
Connection Type: FNPT x FNPTValve Structure: 2-Piece
Stem Material: 316 Stainless SteelPipe Size: 1/4"
Compliance: NACE MR-01-75 2002Body Material: Carbon Steel
Port: FullBall Material: 316 stainless steel
Body Seal Material: PTFESeat Material: Delrin(R)
Item: Ball ValveCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 3000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Zinc Plated Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews