1/4" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G2308537| Mfr #: SV50F74002

$90.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: 300 Stainless Steel with PVC Grip
Temp. Range: 0 Degrees to 200 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308537 Mfr #: SV50F74002
Handle Material: 300 Stainless Steel with PVC GripTemp. Range: 0 Degrees to 200 Degrees F
Item: Ball ValveValve Basic Body Material: Carbon Steel
Ball Material: 316 stainless steelStem Material: 316 Stainless Steel
Stem Type: Blowout ProofCompliance: NACE MR-01-75 2002
Handle Type: Locking LeverValve Structure: 2-Piece
Body Seal Material: PTFEPipe Size: 1/4"
Features: Actuator Mounting PadSeat Material: Delrin(R)
Body Material: Carbon SteelStandards: ASTM A216 WCB
Port: FullBody Style: Inline
Connection Type: FNPT x FNPTBall Valve Product Group: Manual
Max. Pressure: 6000 psi CWPCountry of Origin (subject to change): Taiwan

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 6000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews