Carbon Steel Ball Valve Inline 3"

VALUE BRAND| Zoro #: G0823663| Mfr #: SV53034TE030

$582.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823663 Mfr #: SV53034TE030
Stem Type: Self-AdjustingSeat Material: RPTFE
Handle Material: 300 Stainless Steel with PVC GripPort: Full
Valve Structure: 3-PieceBall Valve Product Group: Manual
Stem Material: 316 Stainless SteelItem: Ball Valve
Body Seal Material: PTFETemp. Range: 0 Degrees to 400 Degrees F
Ball Material: 316 Stainless SteelHandle Type: Locking Lever
Body Style: InlineStandards: ASTM A216 WCB
Pipe Size: 3"Body Material: Carbon Steel
Valve Basic Body Material: Carbon SteelConnection Type: FNPT x FNPT
Max. Pressure: 600 psi CWPCountry of Origin (subject to change): Multiple

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 3 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Product Reviews