KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G2450314| Mfr #: 6GD39

$16.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: 1-Piece Stem
Ball Valve Product Group: Manual
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450314 Mfr #: 6GD39
Stem Type: 1-Piece StemBall Valve Product Group: Manual
Ball Material: 316 stainless steelBody Material: Carbon Steel
Max. Pressure: 2000 psi CWPBody Style: Inline
Stem Material: 304 Stainless SteelValve Structure: 1-Piece
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: Carbon SteelTemp. Range: -20 Degrees to 425 Degrees F
Pipe Size: 3/4"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Lever
Handle Material: 304 Stainless SteelConnection Type: FNPT x FNPT
Port: StandardStandards: ASTM
Country of Origin (subject to change): China

Description

Ball Valve, FNPT Connection, Max. Pressure 2000 psi, 150 psi WSP, Material of Construction Carbon Steel, Seats PTFE Ball, Handle 304 Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews