3/4" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1033304| Mfr #: SV9946MTTE006*

$101.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033304 Mfr #: SV9946MTTE006*
Features: Actuator Mounting PadStem Type: Self-Adjusting
Item: Ball ValveBody Material: Carbon Steel
Handle Type: Locking LeverValve Basic Body Material: Carbon Steel
Seat Material: TFM(TM)Standards: ASTM A216 WCB
Connection Type: FNPT x FNPTValve Structure: 3-Piece
Max. Pressure: 1480 psi CWPBall Material: 316 stainless steel
Handle Material: 300 Stainless Steel with PVC GripBall Valve Product Group: Manual
Temp. Range: 0 Degrees to 400 Degrees FMax. Steam Pressure: 125 psi WSP
Body Style: InlineBody Seal Material: PTFE
Stem Material: 316 Stainless SteelPipe Size: 3/4"
Port: FullCountry of Origin (subject to change): Taiwan

Product Description

Keep control over your systems with ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The ball valve has a maximum pressure of 1480 psi CWP and maximum steam pressure of 125 psi wsp. The ball is made of 316 Stainless Steel. The seat is made of TFM(TM) material. It has a self-adjusting stem made of 316 Stainless Steel. The temperature range is from 0 degrees to 400 degrees F. Features of this ball valve include: actuator mounting pad. The handle type is: locking lever. The body is made of carbon steel material. It includes a full port. It fits a pipe size of 3/4". The handle is made of 300 stainless steel with pvc grip material. Standards include: ASTM A216 WCB.