KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1940802| Mfr #: SV50C74003

$85.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 0 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940802 Mfr #: SV50C74003
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 0 Degrees to 200 Degrees FBody Material: Carbon Steel
Max. Pressure: 3000 psi CWPBody Style: Inline
Stem Material: 316 Stainless SteelValve Structure: 2-Piece
Seat Material: Delrin(R)Compliance: NACE MR-01-75 2002
Valve Basic Body Material: Carbon SteelBall Material: 316 stainless steel
Pipe Size: 3/8"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Locking Lever
Features: Actuator Mounting PadHandle Material: Zinc Plated Steel with PVC Grip
Connection Type: FNPT x FNPTPort: Full
Standards: ASTM A216 WCBCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 3000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Zinc Plated Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews