KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1730976| Mfr #: SV53034TE040

$1142.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking Lever
Ball Material: 316 stainless steel
Stem Type: Self-Adjusting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730976 Mfr #: SV53034TE040
Handle Type: Locking LeverBall Material: 316 stainless steel
Stem Type: Self-AdjustingMax. Pressure: 600 psi CWP
Body Style: InlineTemp. Range: 0 Degrees to 400 Degrees F
Handle Material: 300 Stainless Steel with PVC GripStandards: ASTM A216 WCB
Valve Basic Body Material: Carbon SteelBall Valve Product Group: Manual
Connection Type: FNPT x FNPTValve Structure: 3-Piece
Pipe Size: 4"Body Material: Carbon Steel
Port: FullStem Material: 316 Stainless Steel
Body Seal Material: PTFESeat Material: RPTFE
Item: Ball ValveCountry of Origin (subject to change): Multiple

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews