Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4" Socket Carbon Steel Ball Valve Inline (Discontinued)
Mfr # SV39034SW002
Zoro # G0656835
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Seat Material RPTFE
- Stem Type Self-Adjusting
- Connection Type Socket x Socket