Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" Socket Carbon Steel Ball Valve Inline (Discontinued)
Mfr # SV39034SW003
Zoro # G0835807
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Connection Type Socket x Socket
- Temp. Range 0 Degrees to 400 Degrees F
- Stem Type Self-Adjusting