Cstr Brake Kit, Totl Lock, 6 in, Thermplstc

VALUE BRAND| Zoro #: G1429565| Mfr #: TL160600G

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429565 Mfr #: TL160600G
Item: Caster Brake KitIncludes: Axle, Locknut, Brake Components
Caster Brake Type: Total LockWheel Dia.: 6"
Frame Finish: ThermoplasticMaterial: Thermoplastic
Country of Origin (subject to change): China

Product Description

Caster Brake Kit, Total Lock Brake Type, Wheel Dia 6 In, Black Thermoplastic Construction, For Use With Albion 16 Series Industrial and Commercial All Purpose Swivel Casters, Field Installable

Product Reviews

Save 15%. Sign up for Z-mail.