20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cube Truck, 1 cu. yd., 800 lb. Cap, White

VALUE BRAND| Zoro #: G1546081| Mfr #: UT-20 WHITE

$658.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1546081 Mfr #: UT-20 WHITE
Volume Capacity: 1 cu. yd.Overall Width: 34"
Caster Dia.: 5"Overall Length: 46"
Overall Height: 39"Caster Material: Polyurethane
Item: Cube TruckCaster Type: (2) Swivel, (2) Rigid
Optional Lid: Mfr Model No. PBL-20Color: White
Load Capacity: 800 lb.Frame Material: Steel
Bushel Capacity: 20.1Container Material: Polyethylene
Country of Origin (subject to change): United States

Product Description

Cube Truck, Volume Capacity 25 cu. ft., Load Capacity 800 lb., Bushel Capacity 20.1, Overall Length 46 In., Overall Height 39 In., Overall Width 34 In., Color White, Caster Dia. 5 In., Caster Material Polyurethane, Caster Type (2) Rigid, (2) Swivel, Material Polyethylene, Optional Lid Mfr Model No. PBL-20

Product Reviews

Save 15%. Sign up for Z-mail.