KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cube Truck, 3/8 cu. yd., 400 lb. Cap, Red

VALUE BRAND| Zoro #: G0887363| Mfr #: UT-8 RED

$324.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 24-1/4"
Caster Material: Polyurethane
Volume Capacity: 3/8 cu. yd.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887363 Mfr #: UT-8 RED
Overall Width: 24-1/4"Caster Material: Polyurethane
Volume Capacity: 3/8 cu. yd.Frame Material: Steel
Color: RedCaster Dia.: 3"
Overall Length: 36-1/4"Container Material: Polyethylene
Caster Type: (2) Swivel, (2) RigidItem: Cube Truck
Load Capacity: 400 lb.Bushel Capacity: 8.0
Overall Height: 27"Optional Lid: Mfr Model No. PBL-8
Country of Origin (subject to change): United States

Description

Cube Truck, Cubic Foot Capacity 10.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 400 lb., Bushel Capacity 8.0, Overall Length 36-1/4 In., Overall Height 27 In., Overall Width 24-1/4 In., Color - Hoppers and Cube Trucks Red, Caster Dia. 3 In., Caster Material Polyurethane, Caster Configuration (2) Swivel, (2) Rigid, Container Material - Hoppers and Cube Trucks MDPE, Frame Material - Hoppers and Cube Trucks Steel, Optional Lid Mfr Model No. PBL-8, Cubic Yard Capacity 0.37 cu. yd.

Reviews