20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cube Truck, 5/16 cu. yd., 300 lb. Cap, Blue

VALUE BRAND| Zoro #: G1981533| Mfr #: 76460BLUE

$323.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981533 Mfr #: 76460BLUE
Overall Width: 30-1/2"Item: Cube Truck
Caster Type: (1) SwivelFrame Material: Steel
Container Material: PolyethyleneLoad Capacity: 300 lb.
Overall Height: 33-1/2"Overall Length: 48"
Overall Width: 30-1/2"Color: Blue
Caster Dia.: 3"Volume Capacity: 5/16 cu. yd.
Caster Material: ThermoplasticCountry of Origin (subject to change): United States

Product Description

Medium-Duty Cart, Volume Capacity 8.4 cu. ft., Load Capacity 300 lb., Overall Length 48 In., Overall Height 33-1/2 In., Overall Width 30-1/2 In., Color Blue, Caster Dia. 3 In., Caster Material Thermoplastic, Caster Type (1) Swivel, Material Steel/Polyethylene

Product Reviews

Save 15%. Sign up for Z-mail.