Cube Truck, 5/16 cu. yd., 300 lb. Cap, Gray

VALUE BRAND| Zoro #: G2404026| Mfr #: 76461GREY

$668.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2404026 Mfr #: 76461GREY
Overall Width: 30-1/2"Item: Cube Truck
Caster Type: (1) SwivelFrame Material: Steel
Container Material: PolyethyleneLoad Capacity: 300 lb.
Overall Height: 33-1/2"Overall Length: 48"
Overall Width: 30-1/2"Color: Gray
Volume Capacity: 5/16 cu. yd.Caster Material: Thermoplastic
Includes: LidCaster Dia.: 3"
Country of Origin (subject to change): United States

Product Description

Medium-Duty Cart, Volume Capacity 8.4 cu. ft., Load Capacity 300 lb., Overall Length 48 In., Overall Height 33-1/2 In., Overall Width 30-1/2 In., Color Gray, Caster Dia. 3 In., Caster Material Thermoplastic, Caster Type (1) Swivel, Material Steel/Polyethylene, Includes Lid

Product Reviews

Save 15%. Sign up for Z-mail.