KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cube Truck, 7/16 cu. yd., 450 lb. Cap, Blue

VALUE BRAND| Zoro #: G1650406| Mfr #: 76590BLUE

$620.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 450 lb.
Overall Width: 30-1/2"
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650406 Mfr #: 76590BLUE
Load Capacity: 450 lb.Overall Width: 30-1/2"
Frame Material: SteelColor: Blue
Overall Length: 47"Wheel Type: Semi-Pneumatic
Wheel Material: RubberCaster Dia.: 4"
Volume Capacity: 7/16 cu. yd.Mobility Option: Manual
Container Material: PolyethyleneCaster Type: (1) Swivel
Item: Cube TruckGauge: 13 ga.
Overall Height: 39-1/2"Caster Material: Rubber
Wheel Diameter: 10"Handle Included: Yes
Country of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 11.6 cu. ft., Load Capacity - Hoppers and Cube Trucks 450 lb., Overall Length 47 In., Overall Height 39-1/2 In., Overall Width 30-1/2 In., Wheel Diameter 10 In., Wheel Type Semi-Pneumatic, Caster Dia. 4 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Blue, 13 ga. Gauge, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Caster Material Rubber, Handle Included Yes

Reviews