Cube Truck, 7/16 cu. yd., 450 lb. Cap, Blue

VALUE BRAND| Zoro #: G0714296| Mfr #: 76591BLUE

$862.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714296 Mfr #: 76591BLUE
Overall Width: 30-1/2"Item: Cube Truck
Caster Type: (1) SwivelFrame Material: Steel
Container Material: PolyethyleneLoad Capacity: 450 lb.
Overall Height: 39-1/2"Overall Length: 47"
Overall Width: 30-1/2"Color: Blue
Volume Capacity: 7/16 cu. yd.Wheel Diameter: 10"
Caster Material: Mold-On RubberIncludes: Lid
Gauge: 13 ga.Mobility Option: Manual
Caster Dia.: 4"Handle Included: Yes
Country of Origin (subject to change): United States

Product Description

Heavy-Duty Cart, Volume Capacity 11.8 cu. ft., Load Capacity 450 lb., Overall Length 47 In., Overall Height 39-1/2 In., Overall Width 30-1/2 In., Color Blue, Caster Dia. 4 In., Caster Material Mold-on Rubber, Caster Type (1) Swivel, Material Steel/Polyethylene, Includes Lid

Product Reviews

Save 15%. Sign up for Z-mail.