PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cube Truck, 7/16 cu. yd., 450 lb. Cap, Gray

VALUE BRAND| Zoro #: G1185256| Mfr #: 76590GREY

$473.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185256 Mfr #: 76590GREY
Caster Type: (1) SwivelOverall Width: 30-1/2"
Container Material: PolyethyleneItem: Cube Truck
Frame Material: SteelLoad Capacity: 450 lb.
Overall Height: 39-1/2"Overall Length: 47"
Overall Width: 30-1/2"Color: Gray
Mobility Option: ManualCaster Dia.: 4"
Handle Included: YesVolume Capacity: 7/16 cu. yd.
Wheel Diameter: 10"Caster Material: Mold-On Rubber
Gauge: 13 ga.Country of Origin (subject to change): United States

Product Description

Heavy-Duty Cart, Volume Capacity 11.8 cu. ft., Load Capacity 450 lb., Overall Length 47 In., Overall Height 39-1/2 In., Overall Width 30-1/2 In., Color Gray, Caster Dia. 4 In., Caster Material Mold-on Rubber, Caster Type (1) Swivel, Material Steel/Polyethylene

Product Reviews