KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cube Truck, 7/16 cu. yd., 450lb. Cap, Green

VALUE BRAND| Zoro #: G1374721| Mfr #: 76591GREEN

$866.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mobility Option: Manual
Overall Width: 30-1/2"
Caster Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374721 Mfr #: 76591GREEN
Mobility Option: ManualOverall Width: 30-1/2"
Caster Material: RubberIncludes: Lid
Handle Included: YesVolume Capacity: 7/16 cu. yd.
Frame Material: SteelColor: Green
Wheel Diameter: 10"Caster Dia.: 4"
Overall Length: 47"Caster Type: (1) Swivel
Gauge: 13 ga.Item: Cube Truck
Wheel Material: RubberLoad Capacity: 450 lb.
Overall Height: 39-1/2"Container Material: Polyethylene
Wheel Type: Semi-PneumaticCountry of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 11.6 cu. ft., Load Capacity - Hoppers and Cube Trucks 450 lb., Overall Length 47 In., Overall Height 39-1/2 In., Overall Width 30-1/2 In., Wheel Diameter 10 In., Wheel Type Semi-Pneumatic, Caster Dia. 4 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Green, 13 ga. Gauge, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Includes Lid, Caster Material Rubber, Handle Included Yes

Reviews