Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue

VALUE BRAND| Zoro #: G2202566| Mfr #: G10-BLX-PTA-4UNN

$310.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Material: Polyurethane
Overall Length: 40"
Caster Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202566 Mfr #: G10-BLX-PTA-4UNN
Caster Material: PolyurethaneOverall Length: 40"
Caster Dia.: 4"Frame Material: Steel
Volume Capacity: 7/16 cu. yd.Load Capacity: 600 lb.
Color: BlueContainer Material: HDPE
Caster Type: (4) SwivelIncludes: Wood Base
Bushel Capacity: 10.0Overall Width: 28"
Overall Height: 33-3/4"Country of Origin (subject to change): United States

Description

Poly Truck, Volume Capacity 11.9 cu. ft., Load Capacity 600 lb., Bushel Capacity 10.0, Overall Length 40 In., Overall Height 33-3/4 In., Overall Width 28 In., Color Blue, Caster Material Polyurethane, Caster Type (4) Swivel, Material HDPE, Hardwood, Steel, Rubber, Includes Wood Base, Standards -

Reviews