Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cube Truck, 1 cu. yd., 600 lb. Cap, Blue

VALUE BRAND| Zoro #: G2257595| Mfr #: G20-BLX-PTA-4UNN

$484.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 52"
Overall Width: 36"
Bushel Capacity: 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257595 Mfr #: G20-BLX-PTA-4UNN
Overall Length: 52"Overall Width: 36"
Bushel Capacity: 20.0Caster Material: Polyurethane
Volume Capacity: 1 cu. yd.Load Capacity: 600 lb.
Overall Height: 38"Container Material: HDPE
Color: BlueItem: Cube Truck
Caster Type: (4) SwivelIncludes: Wood Base
Caster Dia.: 4"Frame Material: Steel
Country of Origin (subject to change): United States

Description

Poly Truck, Volume Capacity 25.6 cu. ft., Load Capacity 600 lb., Bushel Capacity 20.0, Overall Length 52 In., Overall Height 38 In., Overall Width 36 In., Color Blue, Caster Material Polyurethane, Caster Type (4) Swivel, Material HDPE, Hardwood, Steel, Rubber, Includes Wood Base, Standards -

Reviews