Plastic Cup Dispenser, for Cup Size 2 1/4 - 2 3/4

VALUE BRAND| Zoro #: G1618407| Mfr #: 4CTL2

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618407 Mfr #: 4CTL2
Sub-Category: Cup Dispensers and Trim AdaptersSize: 17-1/4"L
Item: Cup DispenserFor Use With Item Number: 4CTJ5, 4CTJ6, 4CTJ7, 4CTJ8, 4CTJ9, 4CTK1, 4CTK2, 4CTK3, 4CTK6, 4CTK7
Material: PlasticItem: Cup Dispenser
Country of Origin (subject to change): China

Product Description

Cup Dispenser, Length 17 1/4 In., Material of Construction Plastic, Uses Cup Size 2 1/4 - 2 3/4 In, For Use With G2142113, G2222787, G0587772, G2374294, G3372914, 4CTK1, G1778917, G3139832, G1571762, G2088082

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.