Cup Dispenser, Gry/Red, 200-4 1/2 to 5 oz

VALUE BRAND| Zoro #: G0264695| Mfr #: 300672

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264695 Mfr #: 300672
Item: Cup DispenserMaterial: HDPE
Color: Gray/RedTube Dia.: 3-5/8"
Tube Length: 17-5/8"Holds: 200-4 1/2 to 5 oz. Cone Cups
Country of Origin (subject to change): India

Product Description

Cup Dispenser, Holds 200-4 1/2 to 5 oz. Cone Cups, Tube Length 17-5/8 In., Tube Dia. 3-5/8 In., For Use With 3 Gal., 5 Gal., and 10 Gal. Coolers, Color Gray/Red, Material HDPE

Product Reviews

Save 15%. Sign up for Z-mail.