Curved Pegboard Hook, 2 In ID, PK5

VALUE BRAND| Zoro #: G2382457| Mfr #: 5TPN3

$4.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Spacing: 1-1/2"
Projection: 2-1/4"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382457 Mfr #: 5TPN3
Hole Spacing: 1-1/2"Projection: 2-1/4"
Finish: BlackHole Size: 3/8"
Inside Dia.: 2"Rod Thickness: 3/16"
Type: Locking StyleConstruction: welded
Item: Curved Pegboard HookMaterial: steel
Hole Shape: SquareCountry of Origin (subject to change): China

Description

Curved Pegboard Hook, Locking Style, Rod Thickness (In.) 3/16, Inside Dia. (In.) 2, Projection (In.) 2-1/4, Welded Construction, Material Steel, Black Finish, Package Quantity 5

Reviews