Curved Pegboard Hook, 3-1/4 In ID, PK10

VALUE BRAND| Zoro #: G2330361| Mfr #: 5TPE8

$7.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Spacing: 1"
Projection: 3-3/4"
Finish: Bright Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330361 Mfr #: 5TPE8
Hole Spacing: 1"Projection: 3-3/4"
Finish: Bright ZincHole Size: 7/25"
Inside Dia.: 3-1/4"Rod Thickness: 1/4"
Type: Locking StyleConstruction: welded
Item: Curved Pegboard HookMaterial: steel
Hole Shape: RoundCountry of Origin (subject to change): China

Description

Curved Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Inside Dia. (In.) 3-1/4, Projection (In.) 3-3/4, Welded Construction, Material Steel, Bright Zinc Finish, Package Quantity 10

Reviews