Curved Pegboard Hook, 3-3/32 In ID, PK5

VALUE BRAND| Zoro #: G0506475| Mfr #: 5TPN4

$5.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506475 Mfr #: 5TPN4
Hole Size: 3/8"Construction: Welded
Hole Spacing: 1-1/2"Hole Shape: Square
Material: steelItem: Curved Pegboard Hook
Type: Locking StyleRod Thickness: 1/4"
Inside Dia.: 3-3/32"Projection: 3-3/4"
Finish: BlackCountry of Origin (subject to change): China

Product Description

Curved Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Inside Dia. (In.) 3-3/32, Projection (In.) 3-3/4, Welded Construction, Material Steel, Black Finish, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.