KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Tip, 1 Piece, Size 1, 1/2-3/4 In Thick

VALUE BRAND| Zoro #: G1569041| Mfr #: 2WDR5

$20.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 144
Type: 1 Piece
Steel Thickness: 1/2" to 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569041 Mfr #: 2WDR5
Series: 144Type: 1 Piece
Steel Thickness: 1/2" to 3/4"Acetylene Flow: 8 to 13 cfh
Acetylene Pressure: 3 to 5 psiOxygen Pressure: 30 to 35 psi
Item: Cutting TipSize: 1
Oxygen Flow: 80 to 85 cfhFuel Pressure: 3 to 5
For Use With: AircoConcoa ProductsGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 144, Size 1, Gas Service Acetylene, Fuel Pressure 3-5, Steel Thickness 1/2 In. to 3/4 In., Acetylene Flow 8 to 13 cfh, Acetylene Pressure 3 to 5 psi, Oxygen Flow 80 to 85 cfh, Oxygen Pressure 30 to 35 psi, 1 Piece, For Use With AircoConcoa Products

Reviews