Cut Tip, 1 Piece, Size 2, 1-1 1/2 In Thick

VALUE BRAND| Zoro #: G2233515| Mfr #: 2WDR6

$14.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 144
Type: 1 Piece
Steel Thickness: 1" to 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233515 Mfr #: 2WDR6
Series: 144Type: 1 Piece
Steel Thickness: 1" to 1-1/2"Acetylene Flow: 12 to 18 cfh
Acetylene Pressure: 3 to 7 psiOxygen Pressure: 35 to 40 psi
Item: Cutting TipSize: 2
Oxygen Flow: 140 to 150 cfhFuel Pressure: 3 to 7
For Use With: AircoConcoa ProductsGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 144, Size 2, Gas Service Acetylene, Fuel Pressure 3-7, Steel Thickness 1 In. to 1-1/2 In., Acetylene Flow 12 to 18 cfh, Acetylene Pressure 3 to 7 psi, Oxygen Flow 140 to 150 cfh, Oxygen Pressure 35 to 40 psi, 1 Piece, For Use With AircoConcoa Products

Reviews