Gift buying made easy: Shop Zoro.com Gift Certificates

Cut Tip, 2 Piece, Size 0, 3/8-5/8 In Thick

VALUE BRAND| Zoro #: G2388224| Mfr #: 2WDW3

$7.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388224 Mfr #: 2WDW3
Item: Cutting TipType: 2 Piece
Series: 6290NSize: 0
Gas Service: Natural Gas, Propane, MAPPOxygen Flow: 50 to 65 cfh
Fuel Pressure: 5 to 15 psiFlame Type: -
Includes: -Oxygen Pressure: 30 to 40 psi
Steel Thickness: 3/8" to 5/8"Country of Origin (subject to change): China

Product Description

Cutting Tip, Two Piece, Gas Service Propane/Mapp/Natural Gas, Steel Thickness 3/8 to 5/8 In, Fuel Pressure 5 to 15 PSI, Oxygen Flow 50 to 65 CFH, Oxygen Pressure 30 to 40 PSI, For Use With Harris Products

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.