KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, 1 Piece, Size 3, 2-4 In Thick

VALUE BRAND| Zoro #: G2366332| Mfr #: 2WDR7

$14.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 144
Type: 1 Piece
Steel Thickness: 2" to 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366332 Mfr #: 2WDR7
Series: 144Type: 1 Piece
Steel Thickness: 2" to 4"Acetylene Flow: 16 to 26 cfh
Acetylene Pressure: 5 to 10 psiOxygen Pressure: 40 to 45 psi
Item: Cutting TipSize: 3
Oxygen Flow: 210 to 240 cfhFuel Pressure: 5 to 10
For Use With: AircoConcoa ProductsGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 144, Size 3, Gas Service Acetylene, Fuel Pressure 5-10, Steel Thickness 2 In. to 4 In., Acetylene Flow 16 to 26 cfh, Acetylene Pressure 5 to 10 psi, Oxygen Flow 210 to 240 cfh, Oxygen Pressure 40 to 45 psi, 1 Piece, For Use With AircoConcoa Products

Reviews