Cutting Tip, 1 Piece, Size 4, 5 In Thick

VALUE BRAND| Zoro #: G1922803| Mfr #: 2WDR8

$20.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922803 Mfr #: 2WDR8
Item: Cutting TipType: 1 Piece
Series: 144Size: 4
Gas Service: AcetyleneOxygen Pressure: 45 to 55 psi
Acetylene Pressure: 6 to 12 psiSteel Thickness: 5"
Acetylene Flow: 22 to 34 cfhOxygen Flow: 390 to 425 cfh
Fuel Pressure: 6 to 12Country of Origin (subject to change): China

Product Description

Cutting Tip, 144, Size 4, Gas Service Acetylene, Fuel Pressure 6-12, Steel Thickness 5 In., Acetylene Flow 22 to 34 cfh, Acetylene Pressure 6 to 12 psi, Oxygen Flow 390 to 425 cfh, Oxygen Pressure 45 to 55 psi, 1 Piece, For Use With AircoConcoa Products

Product Reviews

Save 15%. Sign up for Z-mail.