KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, 1 Piece, Size 5, 5-6 In Thick

VALUE BRAND| Zoro #: G1965056| Mfr #: 2WDR9

$19.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 144
Type: 1 Piece
Steel Thickness: 5" to 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965056 Mfr #: 2WDR9
Series: 144Type: 1 Piece
Steel Thickness: 5" to 6"Acetylene Flow: 30 to 44 cfh
Acetylene Pressure: 7 to 12 psiOxygen Pressure: 45 to 55 psi
Item: Cutting TipSize: 5
Oxygen Flow: 390 to 425 cfhFuel Pressure: 7 to 12
For Use With: AircoConcoa ProductsGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 144, Size 5, Gas Service Acetylene, Fuel Pressure 7-12, Steel Thickness 5 In. to 6 In., Acetylene Flow 30 to 44 cfh, Acetylene Pressure 7 to 12 psi, Oxygen Flow 390 to 425 cfh, Oxygen Pressure 45 to 55 psi, 1 Piece, For Use With AircoConcoa Products

Reviews