Cutting Tip, 1 Piece, Size 8, 10 In Thick

VALUE BRAND| Zoro #: G1938946| Mfr #: 2WDU1

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938946 Mfr #: 2WDU1
Includes: -Series: 164
Oxygen Pressure: 45 to 60 psiOxygen Flow: 900 to 1000 cfh
Acetylene Pressure: 10 to 15 psiAcetylene Flow: 48 to 62 cfh
Steel Thickness: 10"Flame Type: -
Item: Cutting TipType: 1 Piece
Gas Service: AcetyleneSize: 8
Country of Origin (subject to change): China

Product Description

Cutting Tip, One Piece, Size 8, Gas Service Acetylene, Steel Thickness 10 In, Acetylene Flow 48 to 62 CFH, Acetylene Pressure 10 to 15 PSI, Oxygen Flow 900 to 1000 CFH, Oxygen Pressure 45 to 60 PSI, For Use With AircoConcoa Products

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.