Cutting Tip, 2 Piece, Size 4, 3 In Thick

VALUE BRAND| Zoro #: G1843134| Mfr #: 2WDU7

$15.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843134 Mfr #: 2WDU7
Item: Cutting TipType: 2 Piece
Series: 2490NXSize: 4
Gas Service: Natural Gas, Propane, MAPPSteel Thickness: 3"
Oxygen Flow: 50 to 575 cfhFuel Pressure: 5 to 15 psi
Flame Type: -Includes: -
Oxygen Pressure: 50 to 75 psiCountry of Origin (subject to change): China

Product Description

Cutting Tip, Two Piece, Size 4, Gas Service Propane/Mapp/Natural Gas, Steel Thickness 3 In, Fuel Pressure 5 to 15 PSI, Oxygen Flow 50 to 575 CFH, Oxygen Pressure 50 to 75 PSI, For Use With Harris Products

Product Reviews

Save 15%. Sign up for Z-mail.