KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, 2 Piece, Size 6, 6-8 In Thick

VALUE BRAND| Zoro #: G2388556| Mfr #: 2WDY8

$13.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 1502
Type: 2 Piece
Steel Thickness: 6" to 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388556 Mfr #: 2WDY8
Series: 1502Type: 2 Piece
Steel Thickness: 6" to 8"Acetylene Flow: 30 to 44 cfh
Acetylene Pressure: 7 to 12 psiOxygen Pressure: 45 to 55 psi
Item: Cutting TipSize: 6
Oxygen Flow: 390 to 425 cfhFuel Pressure: 7 to 12
For Use With: Oxweld(R) ProductsGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 1502, Size 6, Gas Service Acetylene, Fuel Pressure 7-12, Steel Thickness 6 In. to 8 In., Acetylene Flow 30 to 44 cfh, Acetylene Pressure 7 to 12 psi, Oxygen Flow 390 to 425 cfh, Oxygen Pressure 45 to 55 psi, 2 Piece, For Use With Oxweld(r) Products

Reviews