Cutting Tip, One Piece, Size 0, Acetylene

VALUE BRAND| Zoro #: G2103096| Mfr #: 2CYY7

$10.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103096 Mfr #: 2CYY7
Item: Cutting TipType: 1 Piece
Series: 1-101Size: 0
Gas Service: AcetyleneAcetylene Flow: 8 to 10 cfh
Oxygen Flow: 55 to 65 cfhOxygen Pressure: 29 to 36 psi
Acetylene Pressure: 5 psiSteel Thickness: 3/8" to 1/2"
Country of Origin (subject to change): China

Product Description

Cutting Tip, 1-101, Size 0, Gas Service Acetylene, Steel Thickness 3/8 In. to 1/2 In., Acetylene Flow 8 to 10 cfh, Acetylene Pressure 5 psi, Oxygen Flow 55 to 65 cfh, Oxygen Pressure 29 to 36 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.