Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cutting Tip, One Piece, Size 0, Acetylene

VALUE BRAND| Zoro #: G1554497| Mfr #: 2CYZ3

$9.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acetylene Flow: 8 to 10 cfh
Size: 0
Gas Service: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554497 Mfr #: 2CYZ3
Acetylene Flow: 8 to 10 cfhSize: 0
Gas Service: AcetyleneAcetylene Pressure: 5 psi
Type: 1 PieceOxygen Pressure: 29 to 36 psi
Item: Cutting TipOxygen Flow: 55 to 65 cfh
Series: 3-101Steel Thickness: 3/8" to 1/2"
Country of Origin (subject to change): China

Description

Cutting Tip, 3-101, Size 0, Gas Service Acetylene, Steel Thickness 3/8 In. to 1/2 In., Acetylene Flow 8 to 10 cfh, Acetylene Pressure 5 psi, Oxygen Flow 55 to 65 cfh, Oxygen Pressure 29 to 36 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews