*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, One Piece, Size 0, Acetylene

VALUE BRAND| Zoro #: G1300101| Mfr #: 2CYZ9

$13.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 6290
Oxygen Pressure: 40 psi
Type: 1 Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300101 Mfr #: 2CYZ9
Series: 6290Oxygen Pressure: 40 psi
Type: 1 PieceItem: Cutting Tip
Size: 0Steel Thickness: 5/8"
Acetylene Pressure: 5 to 15 psiGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 6290, Size 0, Gas Service Acetylene, Steel Thickness 5/8 In., Acetylene Pressure 5 to 15 psi, Oxygen Pressure 40 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews