KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, One Piece, Size 1, Acetylene

VALUE BRAND| Zoro #: G0503903| Mfr #: 2CYY8

$13.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 1-101
Type: 1 Piece
Acetylene Pressure: 5 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503903 Mfr #: 2CYY8
Series: 1-101Type: 1 Piece
Acetylene Pressure: 5 psiAcetylene Flow: 13 cfh
Steel Thickness: 3/4"Oxygen Pressure: 29 to 36 psi
Item: Cutting TipSize: 1
Oxygen Flow: 80 to 85 cfhGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 1 Piece, 1-101, Size 1, Gas Service Acetylene, Steel Thickness 3/4 In., Acetylene Flow 13 cfh, Acetylene Pressure 5 psi, Oxygen Flow 80 to 85 cfh, Oxygen Pressure 29 to 36 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews