Cutting Tip, One Piece, Size 1, Acetylene

VALUE BRAND| Zoro #: G2390595| Mfr #: 2CYZ4

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390595 Mfr #: 2CYZ4
Item: Cutting TipType: 1 Piece
Series: 3-101Size: 1
Gas Service: AcetyleneAcetylene Flow: 13 cfh
Oxygen Flow: 80 to 85 cfhOxygen Pressure: 29 to 36 psi
Acetylene Pressure: 5 psiSteel Thickness: 3/4"
Country of Origin (subject to change): China

Product Description

Cutting Tip, One Piece, Size 1, Gas Service Acetylene, Steel Thickness 3/4 In, Acetylene Flow 13 CFH, Acetylene Pressure 5 PSI, Oxygen Flow 80 to 85 CFH, Oxygen Pressure 29 to 36 PSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.