KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Tip, One Piece, Size 1, Acetylene

VALUE BRAND| Zoro #: G0758886| Mfr #: 2CZA1

$13.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 6290
Oxygen Pressure: 49 psi
Type: 1 Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758886 Mfr #: 2CZA1
Series: 6290Oxygen Pressure: 49 psi
Type: 1 PieceItem: Cutting Tip
Size: 1Steel Thickness: 1"
Acetylene Pressure: 5 to 15 psiGas Service: Acetylene
Country of Origin (subject to change): China

Description

Cutting Tip, 6290, Size 1, Gas Service Acetylene, Steel Thickness 1 In., Acetylene Pressure 5 to 15 psi, Oxygen Pressure 49 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews