Cutting Tip, One Piece, Size 2, Acetylene

VALUE BRAND| Zoro #: G2218307| Mfr #: 2CYY9

$10.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acetylene Flow: 16 to 18 cfh
Size: 2
Gas Service: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218307 Mfr #: 2CYY9
Acetylene Flow: 16 to 18 cfhSize: 2
Gas Service: AcetyleneAcetylene Pressure: 6 psi
Type: 1 PieceOxygen Pressure: 36 to 46 psi
Item: Cutting TipOxygen Flow: 140 to 160 cfh
Series: 1-101Steel Thickness: 1" to 1-1/2"
Country of Origin (subject to change): China

Description

Cutting Tip, 1-101, Size 2, Gas Service Acetylene, Steel Thickness 1 In. to 1-1/2 In., Acetylene Flow 16 to 18 cfh, Acetylene Pressure 6 psi, Oxygen Flow 140 to 160 cfh, Oxygen Pressure 36 to 46 psi, 1 Piece

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews